Miniature ball bearing SKF W 628/6-2Z, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 628/6-2Z
Rubix:102A9810
Manufacturer :29853
EAN:7316570234862
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter13 mm
Width5 mm
See all Specifications

Product details : SKF MINIATURE BEARING W 628/6-2Z


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)5x13x13 mm
Logistic Weight2,9 g
Inner diameter6 mm
Outer diameter13 mm
Width5 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed53000 rpm
Basic static load, radial - C0r224 N
Basic dynamic load, radial - Cr618 N
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
  • Delivery usually within ( 3 ) days