Miniature Ball Bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 14 mm |
Width | 5 mm |
Inner diameter | 5 mm |
---|---|
Outer diameter | 14 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Limit speed | 48000 rpm |
Basic static load, radial - C0r | 510 N |
Basic dynamic load, radial - Cr | 1300 N |
Usually arrives within 14 working days