Miniature ball bearing FAG S604-HLC, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:S604-HLC
Rubix:238A3421
Manufacturer :0576679930000
EAN:4012802603859

Product details : FAG S604-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S60, corrosion-resistant materials, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s60 |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Limit speed | 69000 rpm |
| Basic static load, radial - C0r | 216 N |
| Basic dynamic load, radial - Cr | 670 N |
Show UNSPSC/ECL@SS
£ 46.20 excl. VAT
/ 10 pieces
£ 55.44 incl. VAT
- Usually arrives within 14 working days
