Deep Groove Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 192,5 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | e2 |
Material | steel |
Cage | other |
Reference speed | 26000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Usually arrives within 14 working days