Deep groove ball bearing SNR 6307HT200ZZ, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6307HT200ZZ
Rubix:205A0281
EAN:3413520353353
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Documents

Product details : SNR 6307HT200ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)84x84x27 mm
Logistic Weight464 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Sealingtwo metal shields
Bearing Clearancec4
Series6300
Cagesteel
Reference speed9900 rpm
Limit speed4100 rpm
Basic static load, radial - C0r19200 N
Basic dynamic load, radial - Cr33000 N
Weight0.446 kg
£ 46.32 excl. VAT
/ Each
£ 55.58 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories