Deep Groove Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 1731,9 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Cage | Other |
Reference speed | 12000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 5200 N |
Basic dynamic load, radial - Cr | 81900 N |
Usually arrives within 14 working days