Deep Groove Ball Bearing
Inner diameter | 22.225 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 17.462 mm |
Logistics dimensions (L x W x H) | 17,46x57,15x57,15 mm |
---|---|
Logistic Weight | 204 g |
Inner diameter | 22.225 mm |
Outer diameter | 57.15 mm |
Width | 17.462 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RMS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 28000 rpm |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 9300 N |
Basic dynamic load, radial - Cr | 18600 N |
Weight | 0.21 kg |
Usually arrives within 14 working days