Thin section bearing SKF W 61804-2Z, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 61804-2Z
Rubix:236A7213
Manufacturer :129182
EAN:07316571435428

Product details : SKF W61804-2Z STAINLESS STEEL DGBBS
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 16,7 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | w |
| Reference speed | 48000 rpm |
| Limit speed | 24000 rpm |
Show UNSPSC/ECL@SS
£ 41.49 excl. VAT
/ Each
£ 49.79 incl. VAT
- Delivery usually within ( 3 ) days
