SNR - Deep Groove Ball Bearing - 63000.EE
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63000 |
Cage | Steel |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 15700 N |
Weight | 0.214 kg |
Usually arrives within 14 working days