NTN - Deep Groove Ball Bearing - 6828C3
Inner diameter | 140 mm |
---|---|
Outer diameter | 175 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 175x175x18 mm |
---|---|
Logistic Weight | 850 g |
Inner diameter | 140 mm |
Outer diameter | 175 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 42500 N |
Usually arrives within 14 working days