Thin section bearing FAG 7344-B-MP-UA, Outer diameter: 460 mm | Width: 88 mm | Inner diameter: 220 mm

73..-B-MP

See technical information
References
FAG:7344-B-MP-UA
Rubix:244A3881
Manufacturer :0190033310000
EAN:4012801573290
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter460 mm
Width88 mm
See all Specifications

Product details : FAG 7344-B-MP-UA 0190033310000 ANGULAR CONTACT BALL BEARINGS


Angular contact ball bearing

Technical specifications


Attributes
Logistic Weight71300 g
Inner diameter220 mm
Outer diameter460 mm
Width88 mm
Sealingopen
Cagebrass
Bearing Clearancecn
Series73
Show UNSPSC/ECL@SS
£ 5,584.64 excl. VAT
/ Each
£ 6,701.57 incl. VAT
  • Usually arrives within 14 working days