Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63800 |
Material | Chrome Steel |
Cage | Steel |
Limit speed | 28000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 1250 N |
Basic dynamic load, radial - Cr | 2070 N |
Weight | 0.01 kg |
Usually arrives within 14 working days