Deep groove ball bearing NTN 6836, Outer diameter: 225 mm | Width: 22 mm | Inner diameter: 180 mm
NTN - Deep Groove Ball Bearing - 6836
See technical informationReferences
NTN:6836
Rubix:205A0826
EAN:4547359414646



Product details : NTN 6836 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x22 mm |
|---|---|
| Logistic Weight | 2180 g |
| Inner diameter | 180 mm |
| Outer diameter | 225 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | brass |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 67000 N |
| Weight | 2.03 kg |
Show UNSPSC/ECL@SS
£ 293.48 excl. VAT
/ Each
£ 352.18 incl. VAT
- Delivery usually within ( 3 ) days
