Deep groove ball bearing SNR 6013NR, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6013NR
Rubix:204A9097
EAN:3413520116118



Documents
Product details : SNR 6013NR DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x112x23 mm |
|---|---|
| Logistic Weight | 450 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 7100 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Weight | 0.43 kg |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Delivery usually within ( 3 ) days
