Deep groove ball bearing NTN 6301 ZZ/5K, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm

Deep groove ball bearings, single row

See technical information

References

NTN:6301 ZZ/5K
Rubix:205A0138
EAN:4547359005288
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter37 mm
Width12 mm
See all Specifications

Product details : NTN 6301ZZ/5K DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancecm
Series6300
Cagesteel
Basic static load, radial - C0r4200 N
Basic dynamic load, radial - Cr10800 N
Weight3.35 kg
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories