Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x47x47 mm |
---|---|
Logistic Weight | 137,6 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 24000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 17800 N |
In stock: Next day delivery