Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x80x80 mm |
---|---|
Logistic Weight | 492 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 4208 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 13000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 32500 N |
Basic dynamic load, radial - Cr | 37100 N |
In stock: Next day delivery