NTN - Deep Groove Ball Bearing - 6317LLUC3/5K
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 180x180x41 mm |
---|---|
Logistic Weight | 4320 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 97000 N |
Basic dynamic load, radial - Cr | 147000 N |
Weight | 0.814 kg |
Usually arrives within 14 working days