Deep Groove Ball Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x310x310 mm |
---|---|
Logistic Weight | 14297,8 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 51 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Bearing steel |
Reference speed | 4300 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 245 N |
Basic dynamic load, radial - Cr | 216 N |
Usually arrives within 14 working days