Deep groove ball bearing NTN 6324L1C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm

NTN - Deep Groove Ball Bearing - 6324L1C3

See technical informationSee documents

References

NTN:6324L1C3
Rubix:205A0625
EAN:4547359403565
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter260 mm
Width55 mm
See all Specifications

Documents

Product details : NTN 6324L1C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, machined cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)260x260x55 mm
Logistic Weight16230 g
Inner diameter120 mm
Outer diameter260 mm
Width55 mm
Sealingopen
Bearing Clearancec3
Series6300
Materialsteel
Cagebrass
Basic static load, radial - C0r185000 N
Basic dynamic load, radial - Cr207000 N
Weight5.67 kg
£ 601.90 excl. VAT
/ Each
£ 722.28 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories