Deep groove ball bearing Timken 6018-2RS, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
6018
See technical informationReferences
Timken:6018-2RS
Rubix:106A0687
Manufacturer :100416891
EAN:0087796292888




Product details : TIMKEN 6018-2RS BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 152,4x152,4x28,702 mm |
|---|---|
| Package weight | 1205,6 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6018 |
| Material | steel |
| Basic static load, radial - C0r | 50600 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 56.13 excl. VAT
/ Each
£ 67.36 incl. VAT
- Delivery usually within ( 7 ) days
