Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x68x68 mm |
---|---|
Logistic Weight | 132,9 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619..-2RZ |
Material | Bearing steel |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 10000 rpm |
Usually arrives within 14 working days