Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x35x35 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 160..-A-2Z |
Material | Steel |
Reference speed | 17700 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 6000 N |
In stock: Next day delivery