Thin section bearing SKF 61818/W64F, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61818/W64F
Rubix:237A4537
Manufacturer :144518
EAN:07316571659930

Product details : SKF 61818/W64F DGBB SOLID OIL
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 284 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 115 mm |
| Width | 13 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Weight | 0.28 kg |
| Thickness | 13 mm |
| Reference speed | 11000 rpm |
| Limit speed | 7000 rpm |
| Lubrication | solid oil (w64f), food grade, relubrication-free |
| Basic static load, radial - C0r | 22000 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 192.89 excl. VAT
/ Each
£ 231.47 incl. VAT
- Usually arrives within 14 working days
