Thin section bearing SKF 61824, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 120 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61824
Rubix:105A0114
Manufacturer :41612
EAN:7316576641886

Product details : SKF RADIAL BALL BEARING 61824
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x150x150 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 120 mm |
| Outer diameter | 150 mm |
| Width | 16 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 8500 rpm |
| Limit speed | 5300 rpm |
Show UNSPSC/ECL@SS
£ 224.72 excl. VAT
/ Each
£ 269.66 incl. VAT
- In stock: Next day delivery
