Thin section bearing SNR 63008EEC3, Outer diameter: 68 mm | Width: 21 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 63000.EE
See technical informationReferences
SNR:63008EEC3
Rubix:205A0116
Manufacturer :63008.EEC3
EAN:3413520473457



Product details : SNR 63008EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 63000 |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16400 N |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Delivery usually within ( 3 ) days
