Deep groove ball bearing
Inner diameter | 355.6 mm |
---|---|
Outer diameter | 406.4 mm |
Width | 25.4 mm |
Logistic Weight | 4900 g |
---|---|
Inner diameter | 355.6 mm |
Outer diameter | 406.4 mm |
Width | 25.4 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | CSCG |
Limit speed | 1380 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 55000 N |
Usually arrives within 14 working days