Deep Groove Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistic Weight | 1800 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 62.. |
Material | bearing steel |
Limit speed | 2500 rpm |
Usually arrives within 14 working days