Deep Groove Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 55x340x340 mm |
---|---|
Logistic Weight | 21838,6 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Reference speed | 3800 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 280 N |
Basic dynamic load, radial - Cr | 255 N |
Usually arrives within 14 working days