Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistic Weight | 1463 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 60..-M |
Cage | Brass |
Reference speed | 5300 rpm |
Limit speed | 8200 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 64000 N |
Usually arrives within 14 working days