Deep Groove Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Logistic Weight | 16080 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 224 N |
Basic dynamic load, radial - Cr | 212 N |
Usually arrives within 14 working days