Miniature ball bearing SKF W 606-2Z, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 606-2Z
Rubix:103A4448
Manufacturer :232297
EAN:7316572540886
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter17 mm
Width6 mm
See all Specifications

Product details : SKF MINIATURE BEARING W606-2Z


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistic Weight6,9 g
Inner diameter6 mm
Outer diameter17 mm
Width6 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed48000 rpm
Basic static load, radial - C0r830 N
Basic dynamic load, radial - Cr1950 N
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
  • Delivery usually within ( 3 ) days