Miniature ball bearing NTN 625LLB/1K, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
NTN - Deep Groove Ball Bearing - 625LLB/1K
See technical informationSee documentsReferences
NTN:625LLB/1K
Rubix:205A0043
EAN:4547359010985



Documents
Product details : NTN 625LLB/1K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 625LLB/1K
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x20 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Material | steel |
| Basic static load, radial - C0r | 680 N |
| Basic dynamic load, radial - Cr | 1940 N |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- Delivery usually within ( 3 ) days
