Miniature ball bearing Timken 604, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing open
See technical informationReferences
Timken:604
Rubix:396A1358
EAN:0053893622095

Product details : TIMKEN 604 DEEP GROOVE BALL BEARING
Miniature ball bearings are single row deep groove ball bearings with a bore diameter of up to 10 mm. Single row deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Miniature ball bearings are available open or capped (with seals or shields).
Miniature ball bearing Steel Open 604
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | mc3 |
| Cage | steel |
| Series | 600 series (miniature and extra-small) |
| Material | steel |
| Thickness | 4 mm |
| Weight | 2 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 67000 rpm |
| Basic static load, radial - C0r | 350 N |
| Basic dynamic load, radial - Cr | 1000 N |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ 10 pieces
£ 20.88 incl. VAT
- Usually arrives within 14 working days
