Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 5 mm |
Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
---|---|
Package weight | 6,8 g |
Inner diameter | 12 mm |
Outer diameter | 21 mm |
Width | 5 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days