Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistic Weight | 386 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | w |
Material | stainless steel |
Limit speed | 5000 rpm |
In stock: Next day delivery