Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 12 mm |
Logistic Weight | 115 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619..-2RZ |
Material | Bearing steel |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 12000 rpm |
In stock: Next day delivery