Deep groove ball bearing SNR 63003EE, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:63003EE
Rubix:205A0105
EAN:3413520473235



Documents
Product details : SNR 63003EE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63000 |
| Cage | steel |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 5800 N |
| Weight | 0.055 kg |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Delivery usually within ( 3 ) days
