Deep groove ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistic Weight | 2420 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 60..-M |
Cage | Brass |
Reference speed | 4850 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 85000 N |
Usually arrives within 14 working days