Thin section bearing SKF 61804, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm

Deep Groove Ball Bearing

See technical information

References

SKF:61804
Rubix:1275353
Manufacturer :61804
EAN:7316576639784
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter32 mm
Width7 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 61804


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter32 mm
Width7 mm
Sealingopen
Cagesteel
Bearing Clearancecn
Series618..
Reference speed45000 rpm
Limit speed28000 rpm
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
  • In stock: Next day delivery