Deep Groove Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 125 mm |
Width | 13 mm |
Logistic Weight | 310 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 125 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 3000 rpm |
In stock: Next day delivery