Thin section bearing SKF 61812/W64, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61812/W64
Rubix:237A4529
Manufacturer :89347
EAN:07316571129921

Product details : SKF 61812/W64 DGBB SOLID OIL
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Weight | 0.11 kg |
| Thickness | 10 mm |
| Limit speed | 4300 rpm |
| Lubrication | solid oil |
| Basic static load, radial - C0r | 11400 N |
| Basic dynamic load, radial - Cr | 11900 N |
Show UNSPSC/ECL@SS
£ 133.87 excl. VAT
/ Each
£ 160.64 incl. VAT
- Usually arrives within 14 working days
