SNR - Deep Groove Ball Bearing - 63000.EE
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 63000 |
Cage | steel |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 9800 N |
Weight | 0.105 kg |
Usually arrives within 14 working days