Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
---|---|
Package weight | 174,6 g |
Inner diameter | 45 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days