Deep groove ball bearing Timken 6016-Z, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm

6016

See technical information

References

Timken:6016-Z
Rubix:100A3634
EAN:0053893722177
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter125 mm
Width22 mm
See all Specifications

Product details : TIMKEN 6016-Z BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter125 mm
Width22 mm
Sealingone metal shield
Bearing Clearancecn
Series6016
Basic static load, radial - C0r39800 N
Basic dynamic load, radial - Cr47500 N
£ 62.80 excl. VAT
/ Each
£ 75.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories