16000 Single Row Deep Groove Ball Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 240x240x25 mm |
---|---|
Logistic Weight | 3845 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Reference speed | 2900 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 99700 N |
Usually arrives within 14 working days