Deep groove ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 250 mm |
Width | 24 mm |
Logistic Weight | 2350 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 250 mm |
Width | 24 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 618 |
Material | steel sheet metal (cage) |
Cage | steel |
Reference speed | 2550 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 74000 N |
Weight | 2.28 kg |
In stock: Next day delivery