Miniature ball bearing Timken 608-2RS-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm

Deep Groove Ball Bearing

See technical information

References

Timken:608-2RS-C3
Rubix:396A2076
Manufacturer :100314705
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Product details : TIMKEN 608-2RS-C3 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight11,8 g
Inner diameter8 mm
Outer diameter22 mm
Width7 mm
Sealingtwo rubber seals
Bearing Clearancec3
Cagesteel
Series600 series (miniature / extra-small ball bearing)
Materialsteel
Weight11 g
Limit speed39000 rpm
Basic static load, radial - C0r1400 N
Basic dynamic load, radial - Cr3300 N
£ 47.00 excl. VAT
/ 20 pieces
£ 56.40 incl. VAT
  • Delivery usually within ( 7 ) days