SKF Deep groove ball bearing 628 Series
Inner diameter | 8 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistic Weight | 4,1 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6.. |
Material | Bearing steel |
Cage | Steel |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 570 N |
Basic dynamic load, radial - Cr | 1330 N |
In stock: Next day delivery