Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 607 DEEP GROOVE BALL BEARING
Miniature ball bearing Timken 607, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Ball Bearing
References
timken:
607
rubix:
396A1364
ean:
0053893670294
Technical specifications
Inner diameter
7
mm
Outer diameter
19
mm
Width
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 607 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
7
mm
Outer diameter
19
mm
Width
6
mm
Bearing Clearance
cn
Series
607
Limit speed
38000
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Miniature ball bearing NTN 623, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing PTN 625-2RS, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing FAG 682-2Z-HLC, Outer diameter: 5 mm | Width: 1.5 mm | Inner diameter: 2 mm
Miniature ball bearing SKF W 627, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing FAG S698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing PTN F695-2Z, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Miniature ball bearing FAG 688-2Z>N, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 6219-2RSR-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Miniature ball bearing SNR 607-ZZ/C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing PTN S607-2Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing Timken 623-2RS, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing PTN 696-2Z, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing FAG 685-HLC, Outer diameter: 11 mm | Width: 3 mm | Inner diameter: 5 mm
Miniature ball bearing SNR 609.EE, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SNR 629.EE, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm